2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2299026| Mfr #: 3ADJ5

$63.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Welded
Inside Dia.: 1.902"
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299026 Mfr #: 3ADJ5
Type: WeldedInside Dia.: 1.902"
Tube Material: 304 Stainless SteelMax. Pressure: 823 psi @ 72 Degrees F
Outside Dia. Tolerance: +.020"/-0.020"Standards: Meets ASTM 269
Outside Dia.: 2"Wall Thickness: 0.049"
Tube Length: 6 ft.Temp. Range: -423 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia 1.902 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 823 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews