15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1114346| Mfr #: 3CAE2

$78.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114346 Mfr #: 3CAE2
Item: TubingType: Welded
Tube Length: 6 ft.Outside Dia. Tolerance: +.020"/-0.020"
Standards: Meets ASTM 269Tube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 2"
Inside Dia.: 1.930"Max. Pressure: 588 psi @ 72 Degrees F
Wall Thickness: 0.035"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia 1.930 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 588 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews