2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2142542| Mfr #: 3CAE3

$82.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.049"
Type: Welded
Standards: Meets ASTM 269
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142542 Mfr #: 3CAE3
Wall Thickness: 0.049"Type: Welded
Standards: Meets ASTM 269Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.020"/-0.020"
Inside Dia.: 1.902"Max. Pressure: 823 psi @ 72 Degrees F
Outside Dia.: 2"Temp. Range: -325 Degrees to 1500 Degrees F
Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.902 In, Outside Dia 2 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 823 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews