2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2401043| Mfr #: 5LVP8

$139.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Meets ASTM A269
Max. Pressure: 2015 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401043 Mfr #: 5LVP8
Standards: Meets ASTM A269Max. Pressure: 2015 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 2"
Tube Length: 6 ft.Tube Material: 316 Stainless Steel
Outside Dia. Tolerance: +/-.010"Type: Welded
Wall Thickness: 0.120"Item: Tubing
Inside Dia.: 1.760"Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia 1.760 In, Outside Dia 2 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.010 In, 316 Stainless Steel, Max Pressure (PSI) 2015 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews