3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1641805| Mfr #: 3ADU4

$17.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641805 Mfr #: 3ADU4
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Max. Pressure: 4747 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.006"/-0.006"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 3/16"
Inside Dia.: 0.132"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .132 In, Outside Dia 3/16 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.006 In/-0.006 In, 304 Stainless Steel, Max Pressure 4747 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.