JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1024091| Mfr #: 3ADU6

$24.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024091 Mfr #: 3ADU6
Type: WeldedStandards: Meets ASTM 269
Item: TubingTube Length: 6 ft.
Outside Dia. Tolerance: +.006"/-0.006"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 3/16"
Inside Dia.: 0.090"Max. Pressure: 8093 psi @ 72 Degrees F
Wall Thickness: 0.049"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .090 In, Outside Dia 3/16 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.006 In/-0.006 In, 304 Stainless Steel, Max Pressure 8093 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.