3/16" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2424432| Mfr #: 3ADK9

$51.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424432 Mfr #: 3ADK9
Item: TubingType: Welded
Tube Length: 6 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Max. Pressure: 3303 psi @ 72 Degrees FOutside Dia.: 3/16"
Wall Thickness: 0.020"Inside Dia.: 0.148"
Outside Dia. Tolerance: +.006"/-0.006"Standards: Meets ASTM 269
Tube Material: 316 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia .148 In, Outside Dia 3/16 In, Length 6 ft, Wall Thickness .020 In, Outside Dia Tolerance +.006 In/-0.006 In, 316 Stainless Steel, Max Pressure 3303 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews