3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0807791| Mfr #: 3ADG5

$29.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807791 Mfr #: 3ADG5
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Outside Dia.: 3/4"Inside Dia.: 0.680"
Max. Pressure: 1565 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.010"/-0.010"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .680 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1565 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.