LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2240375| Mfr #: 3ADG7

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240375 Mfr #: 3ADG7
Tube Length: 6 ft.Item: Tubing
Standards: Meets ASTM 269Type: Welded
Wall Thickness: 0.065"Outside Dia. Tolerance: +.005"/-0.005"
Tube Material: 304 Stainless SteelTemp. Range: -423 Degrees to 1500 Degrees F
Outside Dia.: 3/4"Inside Dia.: 0.620"
Max. Pressure: 2906 psi @ 72 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia .620 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2906 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.