Tubing, Welded, 3/4 In, 6 ft, 316 SS

VALUE BRAND| Zoro #: G1552275| Mfr #: 3ADP3

$34.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: Meets ASTM 269
Max. Pressure: 1565 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees F

Technical Specifications

Zoro #: G1552275 Mfr #: 3ADP3
Standards: Meets ASTM 269Max. Pressure: 1565 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 3/4"
Tube Length: 6 ft.Tube Material: 316 Stainless Steel
Outside Dia. Tolerance: +.010"/-0.010"Type: Welded
Wall Thickness: 0.035"Item: Tubing
Inside Dia.: 0.680"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .680 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 1565PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews