20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2112826| Mfr #: 3ADE9

$10.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112826 Mfr #: 3ADE9
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Max. Pressure: 2380 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.005"/-0.005"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 3/8"
Inside Dia.: 0.319"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2380 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.