3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0881151| Mfr #: 3ADF2

$18.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881151 Mfr #: 3ADF2
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 3/8"
Inside Dia.: 0.277"Max. Pressure: 4110 psi @ 72 Degrees F
Wall Thickness: 0.049"Outside Dia. Tolerance: +.005"/-0.005"
Tube Material: 304 Stainless SteelCountry of Origin (subject to change): China

Product Description

Tubing, Welded, Inside Dia .277 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 4110 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.