THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1419993| Mfr #: 3AFD7

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2380 psi @ 72 Degrees F
Wall Thickness: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419993 Mfr #: 3AFD7
Type: WeldedMax. Pressure: 2380 psi @ 72 Degrees F
Wall Thickness: 0.028"Inside Dia.: 0.319"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 3/8"
Item: TubingOutside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 2380 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews