3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2068306| Mfr #: 3AFD9

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Inside Dia.: 0.277"
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068306 Mfr #: 3AFD9
Type: WeldedInside Dia.: 0.277"
Tube Material: 316 Stainless SteelMax. Pressure: 4110 psi @ 72 Degrees F
Outside Dia. Tolerance: +.005"/-0.005"Standards: Meets ASTM 269
Outside Dia.: 3/8"Wall Thickness: 0.049"
Tube Length: 6 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .277 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 4110 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews