KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0761941| Mfr #: 3ADE6

$15.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 4912 psi @ 72 Degrees F
Outside Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761941 Mfr #: 3ADE6
Type: WeldedMax. Pressure: 4912 psi @ 72 Degrees F
Outside Dia.: 5/16"Wall Thickness: 0.049"
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.215"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.006"/-0.006"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .215 In, Outside Dia 5/16 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.006 In/-0.006 In, 304 Stainless Steel, Max Pressure 4912 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews