5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0242514| Mfr #: 3AFD1

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2005 psi @ 72 Degrees F
Wall Thickness: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242514 Mfr #: 3AFD1
Type: WeldedMax. Pressure: 2005 psi @ 72 Degrees F
Wall Thickness: 0.020"Inside Dia.: 0.273"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 5/16"
Item: TubingOutside Dia. Tolerance: +.006"/-0.006"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .273 In, Outside Dia 5/16 In, Length 6 ft, Wall Thickness .020 In, Outside Dia Tolerance +.006 In/-0.006 In, 316 Stainless Steel, Max Pressure 2005 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews