5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0781164| Mfr #: 3ADG1

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781164 Mfr #: 3ADG1
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Tube Length: 6 ft.Tube Material: 304 Stainless Steel
Standards: Meets ASTM 269Type: Welded
Max. Pressure: 1428 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.010"/-0.010"Outside Dia.: 5/8"
Inside Dia.: 0.569"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .569 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1428 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.