5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1096137| Mfr #: 3ADG3

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096137 Mfr #: 3ADG3
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Outside Dia. Tolerance: +.010"/-0.010"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 5/8"
Inside Dia.: 0.527"Max. Pressure: 2625 psi @ 72 Degrees F
Wall Thickness: 0.049"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .527 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2625 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.