5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0634112| Mfr #: 3ADN7

$8.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0634112 Mfr #: 3ADN7
Item: TubingType: Welded
Tube Length: 6 ft.Standards: Meets ASTM 269
Tube Material: 316 Stainless SteelTemp. Range: -325 Degrees to 1500 Degrees F
Outside Dia.: 5/8"Inside Dia.: 0.585"
Max. Pressure: 1071 psi @ 72 Degrees FWall Thickness: 0.020"
Outside Dia. Tolerance: +.010"/-0.010"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .585 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .020 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 1071 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews