5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2165037| Mfr #: 3ADN9

$27.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.010"/-0.010"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165037 Mfr #: 3ADN9
Outside Dia. Tolerance: +.010"/-0.010"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.555"
Type: WeldedMax. Pressure: 1875 psi @ 72 Degrees F
Outside Dia.: 5/8"Item: Tubing
Wall Thickness: 0.035"Country of Origin (subject to change): Canada

Description

Tubing, Welded, Inside Dia .555 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 1875 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews