KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0437525| Mfr #: 3ADP1

$32.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2625 psi @ 72 Degrees F
Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437525 Mfr #: 3ADP1
Type: WeldedMax. Pressure: 2625 psi @ 72 Degrees F
Outside Dia.: 5/8"Wall Thickness: 0.049"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.527"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .527 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 2625 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews