7/16" OD x 1 ft. Welded 304 Stainless Steel Tubing 2PK

VALUE BRAND| Zoro #: G1476316| Mfr #: 7121

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476316 Mfr #: 7121
Inside Dia.: 0.380"Tube Material: 304/304L Stainless Steel
Outside Dia. Tolerance: +/-.03125Standards: Meets ASTM A269
Item: TubingType: Welded For Plumbing, HVAC And Automotive
Outside Dia.: 7/16"Tube Length: 1 ft.
Wall Thickness: 0.028"Inside Dia.: 0.380"
Outside Dia.: 7/16"Country of Origin (subject to change): United States

Product Description

Tubing, Welded For Plumbing, HVAC And Automotive, Inside Dia. 0.38 In, Outside Dia. 7/16 In, Length 1 Ft, Wall Thickness 0.028 In., Outside Dia. Tolerance +/-.03125, 304/304L Stainless Steel, Meets ASTM A269, Package Quantity 2

Product Reviews