7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1122423| Mfr #: 3ADG9

$36.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.010"/-0.010"
Temp. Range: -423 Degrees to 1500 Degrees F
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122423 Mfr #: 3ADG9
Outside Dia. Tolerance: +.010"/-0.010"Temp. Range: -423 Degrees to 1500 Degrees F
Tube Material: 304 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.777"
Type: WeldedMax. Pressure: 1879 psi @ 72 Degrees F
Outside Dia.: 7/8"Item: Tubing
Wall Thickness: 0.049"Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .777 In, Outside Dia 7/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1879 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews