7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0513651| Mfr #: 3ADP7

$44.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513651 Mfr #: 3ADP7
Item: TubingType: Welded
Tube Length: 6 ft.Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Tube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 7/8"
Inside Dia.: 0.777"Max. Pressure: 1879 psi @ 72 Degrees F
Wall Thickness: 0.049"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia .777 In, Outside Dia 7/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 1879 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews