*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubular Rivet, PK100

VALUE BRAND| Zoro #: G1470621| Mfr #: BSCN06-100

$6.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.040"
Finish: Nickel
Rivet Material: Nickel Plated Mild Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470621 Mfr #: BSCN06-100
Head Height: 0.040"Finish: Nickel
Rivet Material: Nickel Plated Mild SteelRivet Dia.: 9/64"
Hole Size: 0.156"Item: Tubular Rivet
Package Quantity: 100Head Type: Countersunk
Head Angle (Deg.): 150Hole Depth: 5/32"
Rivet Length: 3/8"Head Dia.: 0.313"
Grip Range: 0.235 to 0.304"Country of Origin (subject to change): Taiwan, Province of China

Description

Tubular Rivet, Countersunk, Nickel Plated Mild Steel, Rivet Dia 9/64 In, Rivet Length 3/8 In, Head Diameter 0.313 In, Head Height 0.040 In, Head Angle 150 Degrees, Hole Depth 5/32 In, Hole Size 0.156 In, Package 100

Reviews