KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubular Rivet, PK100

VALUE BRAND| Zoro #: G1616684| Mfr #: BSCN07-100

$6.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.040"
Finish: Nickel
Rivet Material: Nickel Plated Mild Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616684 Mfr #: BSCN07-100
Head Height: 0.040"Finish: Nickel
Rivet Material: Nickel Plated Mild SteelRivet Dia.: 9/64"
Hole Size: 0.156"Item: Tubular Rivet
Package Quantity: 100Head Type: Countersunk
Head Angle (Deg.): 150Hole Depth: 5/32"
Rivet Length: 7/16"Head Dia.: 0.313"
Grip Range: 0.297 to 0.366"Country of Origin (subject to change): Taiwan, Province of China

Description

Tubular Rivet, Countersunk, Nickel Plated Mild Steel, Rivet Dia 9/64 In, Rivet Length 7/16 In, Head Diameter 0.313 In, Head Height 0.040 In, Head Angle 150 Degrees, Hole Depth 5/32 In, Hole Size 0.156 In, Package 100

Reviews