Turn knob Socket, On/Off

VALUE BRAND| Zoro #: G1238011| Mfr #: 4TGL6

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Turn Knob On/Off
Item: Lamp Sockets
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238011 Mfr #: 4TGL6
Type: Turn Knob On/OffItem: Lamp Sockets
Country of Origin (subject to change): China

Description

Lamp Sockets, Turn Knob On/Off, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews