Turnbuckle, 1 In, Take Up 18 In

VALUE BRAND| Zoro #: G2080565| Mfr #: 4DV31

$166.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080565 Mfr #: 4DV31
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Item: Turnbuckle
Material: Forged and Hot Dipped Galvanized SteelType: Eye and Eye
Working Load Limit (Lb.): 10, 000Thread Dia. (In.): 1
Take Up (In.): 18Close Length (In.): 32-5/8
Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye and Eye Design, Working Load Limit 10000 Lb, Thread Dia 1 In, Take Up 18 In, Closed Length 32 5/8 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.