Turnbuckle, 1 In, Take Up 24 In

VALUE BRAND| Zoro #: G0417471| Mfr #: 4DV32

$144.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Close Length (In.): 38-5/8
Item: Turnbuckle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417471 Mfr #: 4DV32
Package Quantity: 1Close Length (In.): 38-5/8
Item: TurnbuckleWorking Load Limit (Lb.): 10,000
Type: Eye and EyeTake Up (In.): 24
Material: Forged and Hot Dipped Galvanized SteelThread Dia. (In.): 1
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Country of Origin (subject to change): China

Description

Turnbuckle, Eye and Eye Design, Working Load Limit 10000 Lb, Thread Dia 1 In, Take Up 24 In, Closed Length 38 5/8 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews