20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Turnbuckle, 1/4 In

VALUE BRAND| Zoro #: G1935385| Mfr #: 4DV14

$9.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935385 Mfr #: 4DV14
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Item: Turnbuckle
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 500
Thread Dia. (In.): 1/4Take Up (In.): 4
Close Length (In.): 8-1/4Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye and Eye Design, Working Load Limit 500 Lb, Thread Dia 1/4 In, Take Up 4 In, Closed Length 8 1/4 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.