KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turnbuckle, 3/4 In, Take Up 18 In

VALUE BRAND| Zoro #: G1397164| Mfr #: 4DV26

$46.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Turnbuckle
Thread Dia. (In.): 3/4
Close Length (In.): 29
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397164 Mfr #: 4DV26
Item: TurnbuckleThread Dia. (In.): 3/4
Close Length (In.): 29Take Up (In.): 18
Material: Forged and Hot Dipped Galvanized SteelStandards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Working Load Limit (Lb.): 5200Country of Origin (subject to change): China

Description

Turnbuckle, Eye and Eye Design, Working Load Limit 5200 Lb, Thread Dia 3/4 In, Take Up 18 In, Closed Length 29 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews