Turnbuckle, 3/4 In, Take Up 6 In

VALUE BRAND| Zoro #: G1624131| Mfr #: 4DV23

$34.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624131 Mfr #: 4DV23
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Item: Turnbuckle
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 5200
Thread Dia. (In.): 3/4Take Up (In.): 6
Close Length (In.): 17Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye and Eye Design, Working Load Limit 5200 Lb, Thread Dia 3/4 In, Take Up 6 In, Closed Length 17 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.