Turnbuckle, 5/8 In, Take Up 9 In

VALUE BRAND| Zoro #: G0314447| Mfr #: 4DV21

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314447 Mfr #: 4DV21
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Item: Turnbuckle
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 3500
Thread Dia. (In.): 5/8Take Up (In.): 9
Close Length (In.): 18-1/2Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye and Eye Design, Working Load Limit 3500 Lb, Thread Dia 5/8 In, Take Up 9 In, Closed Length 18 1/2 In, Forged and Hot Dipped Galvanized Steel Body, Function Provides for Tensioning and Loosening Chain and Wire Rope, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.