Turnbuckle Body for End 1-8, 6 In

VALUE BRAND| Zoro #: G1684085| Mfr #: 2ULW6

$137.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684085 Mfr #: 2ULW6
Item: TurnbuckleWorking Load Limit (Lb.): 8000
Type: Body, For End Fittings 1-8Thread Dia. (In.): 1
Take Up (In.): 6Material: Type 316 Forged Stainless steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 1-8, Working Load Limit 8000 Lb., Thread Dia 1 In, Take Up 6 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15%. Sign up for Z-mail.