Turnbuckle Body for End 1/4-20, 4 In

VALUE BRAND| Zoro #: G1723303| Mfr #: 2ULV9

$17.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Item: Turnbuckle
Working Load Limit (Lb.): 500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723303 Mfr #: 2ULV9
Package Quantity: 1Item: Turnbuckle
Working Load Limit (Lb.): 500Type: Body, For End Fittings 1/4-20
Take Up (In.): 4Thread Dia. (In.): 1/4
Material: Forged Stainless steelCountry of Origin (subject to change): China

Description

Turnbuckle, Body, For End Fittings 1/4-20, Working Load Limit 500 Lb., Thread Dia 1/4 In, Take Up 4 In, Forged Stainless steel Material

Reviews