Turnbuckle Body for End 3/4-10, 6 In

VALUE BRAND |Zoro #: G1776196|Mfr #: 2ULW5

$107.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776196 Mfr #: 2ULW5
Working Load Limit (Lb.): 5200Type: Body, For End Fittings 3/4-10
Thread Dia. (In.): 3/4Take Up (In.): 6
Material: Type 316 Forged Stainless steelItem: Turnbuckle
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 3/4-10, Working Load Limit 5200 Lb., Thread Dia 3/4 In, Take Up 6 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15% when you sign up for Z-mail.