Turnbuckle Body for End 3/8-16, 6 In

VALUE BRAND| Zoro #: G1369995| Mfr #: 2ULW2

$43.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369995 Mfr #: 2ULW2
Working Load Limit (Lb.): 1200Type: Body, For End Fittings 3/8-16
Thread Dia. (In.): 3/8Take Up (In.): 6
Material: Forged Stainless steelItem: Turnbuckle
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 3/8-16, Working Load Limit 1200 Lb., Thread Dia 3/8 In, Take Up 6 In, Forged Stainless steel Material

Product Reviews

Save 15%. Sign up for Z-mail.