Turnbuckle Body for End 5/8-11, 6 In

VALUE BRAND| Zoro #: G0350463| Mfr #: 2ULW4

$83.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350463 Mfr #: 2ULW4
Working Load Limit (Lb.): 3500Type: Body, For End Fittings 5/8-11
Thread Dia. (In.): 5/8Take Up (In.): 6
Material: Type 316 Forged Stainless steelItem: Turnbuckle
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 5/8-11, Working Load Limit 3500 Lb., Thread Dia 5/8 In, Take Up 6 In, Type 316 Forged Stainless steel Material

Product Reviews

Save 15%. Sign up for Z-mail.