Turnbuckle, Body, for Ends 1/2-13, 6 In

VALUE BRAND |Zoro #: G0522487|Mfr #: 2UMC6

$41.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522487 Mfr #: 2UMC6
Item: TurnbuckleType: Body, For End Fittings 1/2-13
Working Load Limit (Lb.): 1000Thread Dia. (In.): 1/2
Take Up (In.): 6Material: Type 316 Cast Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 1/2-13, Working Load Limit 1200 Lb., Thread Dia 1/2 In, Take Up 6 In, Type 316 Cast Stainless Steel Material

Product Reviews

Save 15% when you sign up for Z-mail.