JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Turnbuckle, Body, for Ends 1/4-20, 3 In

VALUE BRAND| Zoro #: G0914496| Mfr #: 2UMC3

$14.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914496 Mfr #: 2UMC3
Take Up (In.): 3Material: Type 316 Cast Stainless Steel
Item: TurnbuckleWorking Load Limit (Lb.): 200
Type: Body, For End Fittings 1/4-20Thread Dia. (In.): 1/4
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 1/4-20, Working Load Limit 200 Lb., Thread Dia 1/4 In, Take Up 3 In, Type 316 Cast Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.