Turnbuckle, Body, for Ends 3/16-24, 2 1/2In

VALUE BRAND| Zoro #: G1744163| Mfr #: 2UMC2

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744163 Mfr #: 2UMC2
Item: TurnbuckleWorking Load Limit (Lb.): 100
Type: Body, For End Fittings 3/16-24Thread Dia. (In.): 3/16
Take Up (In.): 2-1/2Material: Type 316 Cast Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 3/16-24, Working Load Limit 100 Lb., Thread Dia 3/16 In, Take Up 2 1/2 In, Type 316 Cast Stainless Steel Material
Save 15%. Sign up for Z-mail.