JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Turnbuckle, Body, for Ends 5/16-18, 4 In

VALUE BRAND| Zoro #: G0840567| Mfr #: 2UMC4

$16.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840567 Mfr #: 2UMC4
Take Up (In.): 4Material: Type 316 Cast Stainless Steel
Item: TurnbuckleWorking Load Limit (Lb.): 400
Type: Body, For End Fittings 5/16-18Thread Dia. (In.): 5/16
Country of Origin (subject to change): China

Product Description

Turnbuckle, Body, For End Fittings 5/16-18, Working Load Limit 400 Lb., Thread Dia 5/16 In, Take Up 4 In, Type 316 Cast Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.