Turnbuckle Body for Sz 1 1/4-7, 12 In

VALUE BRAND| Zoro #: G1026374| Mfr #: 2ULD1

$82.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026374 Mfr #: 2ULD1
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Turnbuckle Body
Type: For End Fittings Size 1-1/4-7Working Load Limit (Lb.): 15, 200
Thread Dia. (In.): 1-1/4Take Up (In.): 12
Material: Forged and Hot Dipped Galvanized SteelCountry of Origin (subject to change): China

Product Description

Turnbuckle Body, For End Fittings Size 1-1/4-7, Working Load Limit 15200 Lb, Thread Dia 1 1/4 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.