Turnbuckle Body for Sz 1/2-13, 12 In

VALUE BRAND| Zoro #: G0722111| Mfr #: 2ULA3

$21.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722111 Mfr #: 2ULA3
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 2200
Type: For End Fittings Size 1/2-13Thread Dia. (In.): 1/2
Take Up (In.): 12Material: Forged and Hot Dipped Galvanized Steel
Item: Turnbuckle BodyCountry of Origin (subject to change): China

Product Description

Turnbuckle Body, For End Fittings Size 1/2-13, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.