Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnbuckle Body for Sz 1/2-13, 9 In (Discontinued)
Mfr # 2ULA2
Zoro # G2440094
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1/2
- Material Forged and Hot Dipped Galvanized Steel
- Take Up (In.) 9
- Working Load Limit (Lb.) 2200
- Type For End Fittings Size 1/2-13