Turnbuckle Body for Sz 5/8-11, 9 In

VALUE BRAND| Zoro #: G0781146| Mfr #: 2ULA5

$26.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0781146 Mfr #: 2ULA5
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 3500
Type: For End Fittings Size 5/8-11Thread Dia. (In.): 5/8
Take Up (In.): 9Material: Forged and Hot Dipped Galvanized Steel
Item: Turnbuckle BodyCountry of Origin (subject to change): China

Product Description

Turnbuckle Body, For End Fittings Size 5/8-11, Working Load Limit 3500 Lb, Thread Dia 5/8 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.