Turnbuckle, Eye and Eye, 15200Lb, 18In

VALUE BRAND| Zoro #: G0555536| Mfr #: 2RDP2

$269.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555536 Mfr #: 2RDP2
Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.Item: Turnbuckle
Material: Forged and Hot Dipped Galvanized SteelType: Eye and Eye Ends
Working Load Limit (Lb.): 15, 200Thread Dia. (In.): 1-1/4
Take Up (In.): 18Close Length (In.): 36-1/2
Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye and Eye Ends, Working Load Limit 15200 Lb, Thread Dia 1 1/4 In, Take Up 18 In, Closed Length 36 1/2 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.