Turnbuckle, Eye End, Left, 2800Lb, 8 In

VALUE BRAND| Zoro #: G2161415| Mfr #: 2UME1

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161415 Mfr #: 2UME1
Working Load Limit (Lb.): 2800Type: Eye End, Orientation Left
Thread Dia. (In.): 5/8Take Up (In.): 8
Material: Type 316 Cast Stainless SteelItem: Turnbuckle
Country of Origin (subject to change): China

Product Description

Turnbuckle, Eye End, Orientation Left, Working Load Limit 2800 Lb, Thread Dia 5/8 In, Take Up 8 In, Type 316 Cast Stainless Steel Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.