KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turnbuckle, Jaw End, Left, 1200Lb, 6 In

VALUE BRAND| Zoro #: G1156784| Mfr #: 2UMA1

$26.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Jaw End, Orientation Left
Item: Turnbuckle
Take Up (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156784 Mfr #: 2UMA1
Type: Jaw End, Orientation LeftItem: Turnbuckle
Take Up (In.): 6Thread Dia. (In.): 3/8
Package Quantity: 1Material: Type 316 Forged Stainless steel
Working Load Limit (Lb.): 1200Country of Origin (subject to change): China

Description

Turnbuckle, Jaw End, Orientation Left, Working Load Limit 1200 Lb, Thread Dia 3/8 In, Take Up 6 In, Type 316 Forged Stainless Steel Material

Reviews