JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Turnbuckle, Jaw End, Left, 1200Lb, 6 In, SS

VALUE BRAND| Zoro #: G1108773| Mfr #: 2UMF2

$17.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108773 Mfr #: 2UMF2
Item: TurnbuckleType: Jaw End, Orientation Left
Working Load Limit (Lb.): 1200Thread Dia. (In.): 3/8
Take Up (In.): 6Material: Type 316 Cast Stainless Steel
Country of Origin (subject to change): China

Product Description

Turnbuckle, Jaw End, Orientation Left, Working Load Limit 1200 Lb, Thread Dia 3/8 In, Take Up 6 In, Type 316 Cast Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.